Please note that the item you have bought is a 115V.

Sealers | Raptor Supplies Worldwide

Sealers

Filter

Sealers are substances used to create a protective barrier on surfaces, preventing the penetration of moisture, air, or contaminants. They are commonly applied to materials such as concrete, wood, or stone to enhance durability and prolong their lifespan.

TOUGH GUY -

Floor Finishes And Sealers

StyleModelItemPrice (ex. VAT)
A444N50Bucket$121.44
B444N52Bucket$149.49
C444N55Bucket$140.36
D444N48Bucket$171.29
E444N65Bucket$169.75
F444N49Jug$23.98
G49NW25Jug$38.79
H36XX48Jug$102.94
I36XX49Jug$205.71
J36XX47Jug$48.76
K444N54Sealer$144.21
L444N53Sealer$28.26
Dripless -

High Ratio Guns

StyleModelCapacityPrice (ex. VAT)
AHR 30010 Oz$27.07
RFQ
AHR 90029 oz$31.31
RFQ
ENERPAC -

Bonded Seal, 1500 Bar, 1/4 Inch Size

ModelItemPrice (ex. VAT)
BW15025CM9HQV$343.09
3M -

Pillar Foam Nvh

ModelItemPrice (ex. VAT)
08458AC2KDF$89.30
3M -

Flexible Foam, 200 mL Cartridge

ModelItemPrice (ex. VAT)
08463AC2KDG$75.39
3M -

Seam Sealer 1/10 Gallon Cartridge

ModelItemPrice (ex. VAT)
08405AC2KDH$44.13
ACCURATE MANUFACTURED PRODUCTS GROUP -

Surface Plate Cleaner, Trigger Spray Bottle, Liquid

ModelItemPrice (ex. VAT)
Z9406CN8KPM$16.84
TESA BROWN SHARPE -

Stone Cleaner, Bottle, 1 L Container Size, Ready to Use, Liquid

ModelItemPrice (ex. VAT)
00760249CU6KEW$215.51
RUBBERMAID -

Microfiber Floor Finishing Kit, Solid

ModelItemPrice (ex. VAT)
FGQ050000000CT9FEH$640.88
APPLETON ELECTRIC -

Drain Seal, 3/4 Inch Female/Male

ModelItemPrice (ex. VAT)
ESUM75BJ9LGU$114.58
RFQ
APPLETON ELECTRIC -

Conduit Seal, Malleable, 1-1/4 Inch Size

ModelItemPrice (ex. VAT)
EYSF125BJ9LVR$86.22
RFQ
APPLETON ELECTRIC -

Seal

ModelItemPrice (ex. VAT)
16ET5BJ8NHY$3.18
RFQ
APPLETON ELECTRIC -

Drain Seal, 1/2 Inch Female/Male

ModelItemPrice (ex. VAT)
ESUM50BJ9LGR$101.36
RFQ
APPLETON ELECTRIC -

Conduit Seal, Malleable, 2-1/2 Inch Size

ModelItemPrice (ex. VAT)
EYSF250BJ9LVT$262.50
RFQ
BAND-IT -

Regular Duty Seals, Stainless Steel Strapping Buckle, Strap Width 3/4 Inch

ModelItemPrice (ex. VAT)
GRC256-Z900CH6PMA$79.65
RFQ
APPLETON ELECTRIC -

Sealing Fitting, 2 Inch Size

ModelItemPrice (ex. VAT)
EYSF200BJ9LVY$169.54
RFQ
APPLETON ELECTRIC -

Conduit Seal, Malleable, 4 Inch Size

ModelItemPrice (ex. VAT)
EYSF400BJ9LWB$1,351.64
RFQ
APPLETON ELECTRIC -

Conduit Seal, Malleable, 1 Inch Size

ModelItemPrice (ex. VAT)
EYSM100BJ9LWH$79.44
RFQ
THOMAS & BETTS -

Duct Seal Compound

ModelItemPrice (ex. VAT)
K8-10R-DBK9JGM$1.16
RFQ
THOMAS & BETTS -

Sealing Fiber, 2 Oz. Capacity

ModelItemPrice (ex. VAT)
RZ23NPBK9NYJ$4.58
RFQ
THOMAS & BETTS -

Liquid Tight Sealing Ring, 3/8 Inch Conduit Size, Stainless Steel/Santoprene, Gray

ModelItemPrice (ex. VAT)
5261BL9VZM$9.38
RFQ
12

Working Mechanism

  • Sealers work by forming a protective layer on the surface they are applied to. This layer acts as a barrier, sealing the pores and preventing the entry of moisture, air, or other harmful substances. Depending on the type of sealer, it may penetrate into the material or create a thin film on the surface. The sealer's composition and properties determine its effectiveness in providing protection against various elements and enhancing the durability of the treated surface.

Frequently Asked Questions

Are sealers waterproof?

Most sealers provide a degree of water resistance, but not all sealers are completely waterproof. It is crucial to select a sealer specifically designed for waterproofing if water intrusion is a concern, especially in areas like bathrooms, kitchens, or outdoor surfaces exposed to heavy rain or moisture.

Can sealers be used on both interior and exterior surfaces?

Yes, there are sealers specifically formulated for both interior and exterior surfaces. Interior sealers may focus more on stain resistance, while exterior sealers often provide additional protection against UV rays, weathering, and environmental factors.

Can sealers protect against stains?

Yes, many sealers are designed to offer stain resistance by preventing the penetration of liquids and stains into the treated surface. However, the effectiveness and specific resistance may vary depending on the type of sealer and the nature of the staining substances.

Can sealers change the appearance of the surface?

Certain sealers may alter the appearance of the surface to some extent. For example, some sealers can enhance the natural color or provide a glossy finish, while others may create a matte or satin look. It is important to choose a sealer that aligns with the desired aesthetic outcome.

What types of surfaces can be sealed?

Sealers can be used on various surfaces such as concrete, wood, stone, brick, tile, grout, and even some metals. The specific type of sealer may vary depending on the surface material.

We are here to help!

Looking for a part not listed here?