Please note that the item you have bought is a 115V.

Safety Monitoring Relays | Raptor Supplies Worldwide

Safety Monitoring Relays

Filter

SCHNEIDER ELECTRIC -

Liquid Level Monitoring Relays

StyleModelPrice (ex. VAT)
ARM35LV14MW$237.11
BRM22LG11MT$117.20
SCHNEIDER ELECTRIC -

Current Monitoring Relays

StyleModelPrice (ex. VAT)
ARM35JA32MT$263.00
B841CS2-UNI$88.50
C841CS1-UNI$109.54
D841CS5-UNI$103.94
E841CS8-UNI$104.65
StyleModelPrice (ex. VAT)
AK8AK-LS1 24VAC/DC$308.00
AK8AK-LS1 100-240VAC$308.00
SCHNEIDER ELECTRIC -

Voltage Monitoring Relays

StyleModelPrice (ex. VAT)
ARM22UA21MR$250.54
ARM22UA33MT$296.61
ARM22UA23MR$350.55
ARM22UA22MR$250.18
ARM22UA32MR$250.18
ARM17UAS14$298.10
ARM22UB34$267.83
ARM22UA31MR$274.14
ARM35UA11MW$333.08
ARM17UAS16$298.10
ARM17UBE16$310.28
MACROMATIC -

Current Monitoring Relays

StyleModelPrice (ex. VAT)
ACAH20A2AD-G$211.75
BCOKP05A62-G$170.50
ACAH05A2AD-G$211.75
CCOKP01A62-G$170.50
ACAH50A2AD-G$211.75
DCOKP10A62-G$170.50
ECMD10AD2U-G$245.58
OMRON -

Temperature Monitoring Relays

SCHNEIDER ELECTRIC -

Safety Relays

StyleModelCoil VoltsHeightInput PowerInput VoltagePower ConsumptionResponse TimeWidthPrice (ex. VAT)
AXPSATR1153C24 VDC4.4"24 VDC24 VDC2.8W200 msec.1.77"$832.51
BXPSAC5121P24 VDC3.9"24 VAC/DC24 VAC/DCLess Than2.5 VALess Than100 ms0.89"$456.15
CXPSAR351144P24 VDC3.9"120VAC/24VDC120VAC/24VDCLess Than5 VALess Than20 ms3.54$1,316.45
DXPSAFL5130P24 VDC3.9"24 VAC/DC24 VAC/DCLess Than5 VALess Than20 ms0.89"$499.44
EXPSAK351144P24 VDC3.9"120VAC/24VDC120VAC/24VDCLess Than5 VALess Than40 ms1.77"$729.55
FXPSAV11113P24 VDC3.9"24 VDC24 VDCLess Than5 WLess Than30 ms1.77"$1,015.23
GXPSDMB1132P24 VDC3.9"24 VDC24 VDCLess Than2.5 WLess Than20 ms0.89"$506.93
HXPSDME1132P24 VDC3.9"24 VDC24 VDCLess Than3.5 WLess Than20 ms1.77"$838.63
IXPSABV11330C24 VDC4.4"24 VDC24 VDC3W200 msec.0.89"$586.71
JXPSABV1133P24 VDC3.9"24 VDC24 VDC3W200 msec.0.89"$585.69
KXPSVNE1142P24 VDC3.9"24 VDC24 VDCLess Than3.5 WLess Than20 ms1.77"$1,032.28
JXPSABV11330P24 VDC3.9"24 VDC24 VDC3W200 msec.0.89"$586.71
IXPSABV1133C24 VDC4.4"24 VDC24 VDC3W200 msec.0.89"$586.71
LXPSBCE3410C115 VAC4.4"120 VAC120 VAC2.5W50 msec.0.89"$641.26
BXPSAC3421P115 VAC3.9"115 VAC120 VACLess Than7 VALess Than100 ms0.89"$455.79
MXPSBCE3410P115 VAC3.9"120 VAC120 VAC2.5W50 msec.0.89"$626.93
KXPSVNE3442P120 VAC3.9"115 VAC120 VACLess Than7.5 VALess Than20 ms1.77"$939.55
NXPSECPE3910C230 VAC4.4"115-230 VAC/DC120/240VAC/120/240/VDC4VA10 msec.1.77"$688.51
SCHNEIDER ELECTRIC -

Safety Relay 115/230vac 1.5a

StyleModelCoil VoltsHeightPower ConsumptionResponse TimePrice (ex. VAT)
AXPSECPE5131P24 VAC/DC3.9"6VA10 msec.$694.43
BXPSECPE5131C24 VAC/DC4.4"6VA10 msec.$688.51
CXPSATR39530P230 VAC3.9"3.2W200 msec.$831.15
MACROMATIC -

Seal Leakage Monitoring Relays

StyleModelPrice (ex. VAT)
ASFPAD7A250-G$257.95
BSFPAD7C250-G$435.60
CSFF120C250-G$400.40
DTCP7G250-G$308.83
ETCP2G250-G$238.43
OMRON STI -

Force Guided Relays

StyleModelHeightPower ConsumptionPrice (ex. VAT)
A11051-00021.57"0.4W$47.71
A11051-00011.57"0.4W$47.71
B11051-00031.96"0.5W$77.53
StyleModelPrice (ex. VAT)
A3UG4622-1AW30$344.56
A3UG4622-1AA30$306.91
GOODMAN -

Relays

StyleModelPrice (ex. VAT)
AB1370738$87.91
BB1256554$113.08
COT/EHR18-60$293.88
B0130M00096$65.61
BB1256553$102.93
MACROMATIC -

Intrinsically Safe Relay

StyleModelPrice (ex. VAT)
AISDUM4$690.70
RFQ
BISEUR1V$176.59
RFQ
StyleModelCoil VoltsInput PowerInput VoltagePower ConsumptionPrice (ex. VAT)
A11054-000124 VAC/DC24 VAC/DC24 VAC/DC1.8VA$299.73
A11054-0012240 VAC100-240 VAC120/240 VAC9VA$394.53
SCHNEIDER ELECTRIC -

Safety Relay 24vac/dc 1.5a

StyleModelCoil VoltsHeightPower ConsumptionResponse TimeWidthPrice (ex. VAT)
AXPSAXE5120P24 VAC/DC3.9"2.5VA80 msec.0.89"$367.84
BXPSECME5131P24 VAC/DC3.9"5VA20 msec.0.89"$408.74
CXPSAXE5120C24 VAC/DC4.4"2.5VA80 msec.0.89"$368.52
DXPSECPE3910P230 VAC3.9"4VA10 msec.1.77"$688.51
OMRON -

Monitor Relay, DIN-Rail Mounted, 8 A Current Rating, 24V AC/DC, Overcurrent/Undercurrent

ModelItemPrice (ex. VAT)
K8AK-AS2 24VAC/DCCT4MUT$399.13
SIEMENS -

Speed Monitoring Relay, Screw Terminal, 24 To 240V Ac/Dc

ModelItemPrice (ex. VAT)
3UG4651-1AW30CU2WRZ$491.71
SCHNEIDER ELECTRIC -

Safety Interlock 24vac 2.5a

ModelItemPrice (ex. VAT)
XCSLF3737413AF6UCQ$913.05
MACROMATIC -

Co mmunicating Phase Relay, DIN-Rail Mounted, 5 A Current Rating, 0 Pins/Terminals

ModelItemPrice (ex. VAT)
PC1MDUL-GCR9ZKW$803.00
SCHNEIDER ELECTRIC -

Safety Relay 300V 5Amp Preventa +Options

ModelItemPrice (ex. VAT)
XPSAK311144AJ2DPL$651.82
SCHNEIDER ELECTRIC -

Relay, 24 To 240V AC/Dc, Spdt, 12 Pins/Terminals

ModelItemPrice (ex. VAT)
RM35ATL0MWCU2DFL$340.99
12

We are here to help!

Looking for a part not listed here?