-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rocker Switch |
---|---|
Body Color | Black |
Contact Form | SPST |
DC Contact Rating | 20A @ 12V |
HP | 1/2 |
Mounting Hole | 0.83" x 1.45" |
---|---|
Number of Connections | 2 |
Switch Color | Black |
Switch Function | On/Off |
Terminals | 1/4" Tab |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 8536509065 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.