Please note that the item you have bought is a 115V.

Calor Gas Heaters | Raptor Supplies Worldwide

Portable Gas Heaters

Filter

Portable gas heaters (with wheels or carts) provide heat wherever desired. Raptor Supplies offers these portable gas heaters from brands like Dayton, ... Read More

LB WHITE -

WHITE Portable Gas Ducted Tent and Remediation Heaters

StyleModelPrice (ex. VAT)
ATS080CSPN22168T$2,305.33
BCS080BSDN22168T$2,381.33
CCS170BSDN22168T$3,768.31
DTS170BSPN22168T$3,577.51
ECS350DSDN22168T$6,541.19
CROWN VERITY -

Portable Gas Patio Heaters

StyleModelPrice (ex. VAT)
ACV-2620-SV$922.95
BCV-2620-AB$922.95
CCV-2620-SS$1,169.33
MI-T-M -

Portable Gas Torpedo Heaters

StyleModelItemPrice (ex. VAT)
AMH-0400-0M11Heater$3,797.34
BMH-0375-LM10Heater$1,437.56
CMH-0030-IM10Heater$269.83
DMH-0042-PM11Patio Heater$783.36
MR HEATER -

Portable Gas Table Top Heaters

StyleModelPrice (ex. VAT)
AMH12HB-F232045$230.15
BMH12HB-F232035$230.15
CMH18B-F274805$245.71
DMH18B-F274806$244.40
EMH4B-F215120$115.71
FMH4B-F215100$115.71
GMH9BX-F232000$167.29
HMH9BX-F232050$167.29
DYNA GLO -

Portable Gas Floor Heaters

StyleModelPrice (ex. VAT)
ARMC-LPC200DG$253.89
BRA250NGDGD$825.63
CRA100NGDGD$458.69
DRA18LPDG$172.43
ERMC-LPC25DG$172.88
FRMC-LPC80DG$234.11
GRA125LPDGD$329.96
DYNA GLO -

Portable Gas Torpedo Heaters

StyleModelPrice (ex. VAT)
ARMC-FA150NGDGD$853.39
BRMC-FA60DGD$284.83
CRMC-FA150DGD$563.71
DRMC-FA125DGD$381.91
ERMC-FA300DGD$1,029.15
MASTER -

Portable Gas Torpedo Heaters

StyleModelPrice (ex. VAT)
AMH-375T-GFA$1,770.90
BMH-40-GFA$352.51
C150VMHD-GFA$543.85
D150VMHD-GFA$827.20
StyleModelPrice (ex. VAT)
AMH-0080-CM10$260.91
RFQ
AMH-0200-CM10$315.45
RFQ
DAYTON -

Portable Gas Radiant Can Heaters, Natural Gas

Dayton portable gas radiant can heaters provide supplemental heat in areas with limited space. They feature stainless steel housing to reduce oxidation reactions on exposed surfaces. These natural gas fuel heaters have fuel shut off devices to prevent tipping over, low pressure regulators to manage the flow of pressure despite fluctuations, and safety tip over switches for On/Off functions. Choose from a wide range of these heaters, available in heights of 29-13/16 and 44-5/16 inches.

StyleModelBtuH OutputHeightLengthWidthPrice (ex. VAT)
A1WVL850/70/100,00029 13/16"16 5/16"16 5/16"$469.36
B6BY72250,00044 5/16"14 11/16"14 11/16"$816.50
HEAT WAGON -

Portable Gas Heater

StyleModelAir FlowAmps ACBtuH OutputCord LengthHeightLengthWidthPrice (ex. VAT)
AVG4002100 cfm10400,00036"45"60"24"$10,414.40
BDG2502766 cfm5241,000/255,00012"36"45"31"$3,494.45
BDG4004120 cfm8400,00012"39"61"34"$4,424.04
DAYTON -

Tank Top Portable Gas Heater

Dayton portable gas tank-top radiant heaters comfortably mount on standard DOT 20-lb LP cylinders to circulate heat in garages, cold buildings and job sites. They produce radiant heat for heating objects and people instead of heating the air. These heaters can be comfortably moved from one place to another and are cranked up with LP gas. Choose from a broad range of these portable gas tank-top radiant heaters, available in 6.5 and 7 inch lengths.

StyleModelBtuH OutputHeightLengthWidthPrice (ex. VAT)
A5RCC015,00011.5"7"8.38"$171.81
B5RCC130,00015.5"6.5"11.5"$223.65
DAYTON -

Convection Portable Gas Heater

Dayton convection portable gas heaters employ convection heating to generate currents which is used to heat and circulate the air. These gas heaters are ideally used in construction sites and are positioned in the center of a small space to provide 360 degrees supplemental heating. They can be comfortably transported to an area where extra heat is required and are placed on the floor. Choose from a wide range of these portable gas heaters, available in 11-11/16 and 15.875 inch widths.

StyleModelBtuH OutputHeightLengthWidthPrice (ex. VAT)
A6BY7115,000 to 25,00012.875"11 11/16"11 11/16"$220.29
B6BY7350,000 to 80,00026.25"15.875"15.88"$238.65
C6BY7450,000/200,00026 7/32"15.875"15.88"$259.84
DAYTON -

Torpedo Portable Gas Heater

Dayton propane gas heaters are designed to heat ventilated spaces like construction sites and job sites. They have an open flame that straight away heats the air to warm spaces. These powder-coated portable heaters can be comfortably moved wherever heat is required and also provide an adjustable heat angle. Choose from a range of these torpedo heaters, available in 300, 400, 435 and 1800 CFM airflow variants.

StyleModelAir FlowAmps ACBtuH OutputGas TypeHeightLengthWidthPrice (ex. VAT)
A3VE591,800 cfm0.65300,000LP18.5"33.625"12.62"$1,603.29
B3VE54300 cfm0.6530,000 to 60,000LP15.125"19.25"8.25"$367.73
C3VE55300 cfm0.6840,000LP15.125"19.25"8.25"$276.00
D3VE57400 cfm0.770,000/125,000LP16.125"25.5"11.88"$617.38
E3VE56435 cfm0.7150,000NG15.5"25 9/16"9.437"$1,128.16
F3VE58435 cfm0.8120,000/150,000LP16.125"25.5"11.88"$665.25
HEAT WAGON -

Portable Gas Torpedo Heaters

StyleModelPrice (ex. VAT)
A2730C3$28,792.93
B3050-3$30,503.81
LB WHITE -

Portable Enclose Flame Gas Heater, 40000 Btuh Heating Capacity Output

ModelItemPrice (ex. VAT)
TS040CU4NHK$2,252.53
DEWALT -

Portable Gas Tabletop Heater, 12000 Btuh Heating Capacity Output

ModelItemPrice (ex. VAT)
DXH12BCP3QBA$290.65
MR HEATER -

Portable Gas Tank-Top Heater, 45000 BtuH Heating Capacity Output, 360 Degree Cylinder

ModelItemPrice (ex. VAT)
MH540TCT3XAJ$162.09
DEWALT -

Portable Gas Torpedo Heater, 68000 Btuh Heating Capacity Output, 1700 Sq Ft Heating Area

ModelItemPrice (ex. VAT)
DXH70CFACP3QAZ$427.69
DYNA GLO -

Portable Gas Patio Heater, Portable Gas Patio Heater, 41000 Btuh Heating Capacity Input

ModelItemPrice (ex. VAT)
DGPH102SSCP4ADE$261.40
MR HEATER -

Single Tank Top with Electric Spark Igni

ModelItemPrice (ex. VAT)
MH15TSCT3XAK$132.89
MI-T-M -

Heater, 9000 Btu Low Heat Output, 12000 Btu Medium Heat Output, 18000 Btu High Heat Output

ModelItemPrice (ex. VAT)
MH-0018-0M11CV6YAV$618.18
RFQ
12

Portable Gas Heaters

Portable gas heaters offer easy portability to user, wherever heat is desired with wheels or carts. Raptor Supplies offers an array of calor gas fires from brands like Dayton, Master and Heat Wagon. These heaters employ natural gas or propane and are more heat-efficient than oil and kerosene heaters. They also feature torpedo heaters which are ideal for heating large ventilated enclosed spaces or open spaces whereas floor heaters are freestanding heaters and can be placed anywhere in small areas with limited space. Choose from a wide range of these Portable gas heaters, available in 0.6, 0.7, 0.8, 5 and 8A current options.

Working Mechanism

  • The basic components of a portable gas heater are a burner, a heat exchanger, a gas supply and a control system.
  • The burner is the part that burns the fuel. The fuel is mixed with air in the burner and a spark or pilot light ignites the mixture.
  • The heat exchanger transfers the heat from the combustion process to the air in the room.
  • The gas supply is the fuel source (propane tank or natural gas line) for the heater. The control system regulates the fuel flow to the burner and the operation of other components like the fan or the pilot light.
  • When the heater is turned on, the control system opens the valve to allow gas to flow to the burner. The burner then ignites the gas and the heat exchanger starts transferring heat to the air in the room. A fan may also be used to circulate the warm air throughout the room.
  • The temperature of the room can be controlled by adjusting the flow of gas to the burner or by adjusting the fan speed.

Frequently Asked Questions

When should I replace my portable gas heater?

    Users should replace their portable gas heater when they notice one or more of the following signs:
    • The pilot light won't stay lit.
    • There is a gas leak.
    • The burner flame is yellow instead of blue.
    • The heater is making strange noises.
    • The heater doesn't produce enough heat.

What are some safety features of these portable gas heaters?

  • Tip-over switches: They shut the heater off if it is knocked over, preventing fire-related accidents.
  • Oxygen depletion sensors: They shut the heater off if the level of oxygen in the room falls below a certain point, preventing carbon monoxide poisoning.

What are some common types of portable gas heaters?

  • Convection heaters use a heating element, generally made of ceramic to heat the air and circulate it through the room using a fan. They provide uniform heating but can take some time to warm up a cold room.
  • Radiant heaters use a heating element, generally made of metal to radiate heat directly to people & objects in the room. They can heat a room quickly but may not heat the room uniformly.
  • Forced-air heaters use a fan to quickly circulate warm air through the room. They can heat a room quickly and allow temperature regulation by adjusting the fan speed.

We are here to help!

Looking for a part not listed here?