-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stacking Kit |
---|---|
Material | Stainless Steel |
Tube Size | 1 x 1" |
---|
Weight (kg) | 0.0495 |
---|
Please note that the item you have bought is a 115V.