Flat Shipping at $65.99

ZSI-FOSTER 928362 Strut Clamp, Zinc-Plated Steel, For 3 5/8 Inch Size Copper Tube

Item: CV4JKX
Model: 928362
Cross Ref: 802TZ7
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

For Insulation Thickness
$126.40
5% off
$120.08/unit (ex. VAT)
This product can only be shipped in multiples of 5
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Strut Clamp
Clamp Material Steel
Clamp Material Finish Zinc Plated
Clamp Style Insulation Coupling
Clamp Type Strut Clamp
Cushion Material TPE
For Copper Tube Size 3 5/8"
For Insulation Thickness 1"
For Max. Outside Dia. 3 5/8"
For Strut Channel Width 1 5/8"
For Use On Fiberglass Insulation
Height 6 1/4"
Installed Height 7 7/8"
Length 3.938"
Load Capacity 995 lbs.
Material Steel
Max. Operating Temp. 225°F
Mounting Type Channel
No. Of Mounting Holes 0
Overall Height 6 1/4"
Overall Length 3 15/16"
Overall Width 5 11/16"
Width 5 11/16"

Shipping Information

Height (cm) 15.88
Length (cm) 10
Width (cm) 14.45
Country Of Origin US
Weight (kg) 0.5175
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies