Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Guide Rail System |
|---|---|
| For Use With | Series 803, 805, 807, 818, 819, 820, 840 |
| Handle | No |
| Height | 19" |
| Material | Ductile Iron |
| Outlet Size | 1 1/4" |
| Outlet Type | Flanged |
| Overall Height | 19" |
| Overall Width | 9 1/4" |
|---|---|
| Pump Discharge | 1 1/4" Flange |
| Rail System Discharge | 1 1/4" Flange |
| Rail System Discharge Size | 1 1/4" |
| Rail System Discharge Type | Flange |
| Requires | Discharge Piping, Rail Pipes |
| Width | 9 1/4" |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 48.26 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)