-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Protection Film |
---|---|
Color | Blue |
Length | 600ft. |
---|---|
Size | 24" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.