-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flex Hose Kit |
|---|---|
| Color | Silver |
| Compatible Parts Washer Grainger Part Number | 43NR92, 43NR93, 43NR94, 54ZR97 |
| Compatible Parts Washer Manufacturer Model No. | ZEP DYNA SERIES |
| Compatible Parts Washer Manufacturer Model Number | Zep Dyna Series |
| Compatible With Brand | ZEP |
|---|---|
| For Solution Base Type | Solvent Based |
| For Washer Type | Parts Washer |
| Material | Metal |
| Product Type | Metal Flex Hose |
| Country Of Origin | CN |
|---|
| Weight (kg) | 0.3218 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)