-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ultrasonic Cleaner |
|---|---|
| Base Type | Water |
| Cleaner Type | Cleaner |
| Color | Blue, Green |
| Container Size | 5 gal. |
| Container Type | Pail |
| Flammability | Flammable |
| Flash Point | 200°F |
| For Material Group | Metals |
| For Material Type | Ferrous Metals, Non Ferrous Metals |
| For Washer Type | Water Based Parts Washers |
| Fragrance | Citrus |
| Fragrance New | Citrus |
|---|---|
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | 140°F |
| Product Form | Liquid |
| Ready To Use/concentrated | Ready To Use |
| Recommended Dilution | 1:10 to 1:20 |
| Removes | Dirt, Grease, Oil |
| Series | XT-2001 Series |
| Size | 5 gal. |
| Temp. Range | +140° to +180° , 140°F to 180°F |
| Temperature Range | 140°F to 180°F |
| Country Of Origin | USA |
|---|
| Weight (kg) | 21.6 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)