-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Parts Washer Pump |
|---|---|
| Color | Black, Silver |
| Material | Metal, Plastic |
| Accessory Type | Parts Washer Pump |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Parts Washer Mfr. Model No. | Zep Dyna Series |
| Cord Length | 6 ft. |
| Depth | 9" |
| Hp | 1/150 hp |
| Max. Flow Rate @ 10 Ft. | 1.65 GPM |
|---|---|
| Max. Flow Rate @ 5 Ft. | 2.3 GPM |
| Model Compatibility | Dy Series |
| Motor Sealing | Epoxy Encapsulated |
| Pump Housing Material | Polypropylene |
| Submersible | Yes |
| Temp. Range | Ambient |
| Type | Parts Washer Parts |
| Country Of Origin | CN |
|---|
| Weight (kg) | 1.575 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)