-
Select Country
- Source Now
Get it by Tuesday, Apr 28
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cover |
|---|---|
| Color | Blue |
| Compatible Parts Washer Grainger Part Number | 54ZR97 |
| Compatible Parts Washer Manufacturer Model No. | ZEP DYNA CLEAN |
| Compatible Parts Washer Manufacturer Model Number | Zep Dyna Clean |
| Compatible With Brand | ZEP |
| Features | Platform To Drain Small Parts |
| For Solution Base Type | Solvent Based |
|---|---|
| For Washer Type | Parts Washer |
| Material | Steel |
| Overall Depth | 22" |
| Overall Height | 9" |
| Overall Width | 10" |
| Product Type | Cover |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 25.4 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)