-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Stamp Letter I |
---|---|
Case Material | Wood |
Character Height | 3/16" |
Hardness | 50 On A Rockwell C Scale |
Impression Letter Type | Gothic |
---|---|
Material | Steel |
Shank Length | 2.75" |
Shank Size Square | 3/8" |
Height (cm) | 12.22 |
---|---|
Length (cm) | 4.45 |
Width (cm) | 7.3 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2268 |
Please note that the item you have bought is a 115V.