Flat Shipping at $65.99

YOUNG BROS. STAMP WORKS 06273 L Hand Stamp, L, 1/4 Inch Character Height, 3 Inch Shank Length, Steel, Gothic

Item: CV4GKW
Model: 06273 L
Cross Ref: 49VY65
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.69
13% off
$18.71/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hand Stamp
Character Height 1/4"
Character Type Set Individual Character
Characters Included L
Duty Heavy Duty
For Max. Surface Hardness Rockwell C50
Holder Length Not Applicable
Holder Shank Size Not Applicable
Impression Character Style Gothic
Impression Letter Type Gothic
Included L
Letter Casing Uppercase
Material Steel
Metal Stamp Type Individual Characters
Product Type Individual Characters
Shank Length 3"
Shank Size Square 7/16"
Shank Thickness 7/16"
Shank Width 7/16"
Stamp Material Steel
Stamp Type Individual Character
Sub-brand Young Bros Stamp Works
Us Doe Rdt-f7-3t Specification Compliance Not Applicable

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.4500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies