Flat Shipping at $65.99

YANKEE 435-0.257 Chucking Reamer Size F 0.2570 In

Item: AB4WPL
Model: 435-0.257
Cross Ref: 20G902
Check Availability
In Stock

Get it by Tuesday, Nov 17

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$79.37
5% off
$75.40/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Chucking Reamer
Coolant Fed Non Coolant Through
Cutting Direction Right Hand
Decimal Equivalent 0.257"
Dimensions Type Letter
Finish Bright
Flute Type Spiral
Left/right Hand Right
Letter Size F
Material High Speed Steel
Measurement System Letter
No. Of Flutes 6
Overall Length 6"
Primary Material Application All Materials
Primary Material Application Iso Code H, K, M, N, O, P, S
Reamer Application Through Hole
Reamer Dia. F
Reamer Size F
Reamer Size (nominal) F
Reamer Size-decimal Equivalent 0.257
Shank Straight
Shank Dia. 15/64"
Shank Size 0.248"
Shank Type Straight
Spiral Direction Right Hand

Shipping Information

Height (cm) 1.59
Length (cm) 1.59
Width (cm) 17.78
HS Code 8207600035
Country Of Origin US
Weight (kg) 0.0270
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies