Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jewelers Screwdriver Kit |
|---|---|
| Esd Safe | No |
| Finish | Zinc Plated |
| Handle | Straight |
| Handle Design | Fluted |
| Handle Material | Acetate |
| Insulated / Uninsulated | Uninsulated |
| Material | Steel |
| No Of Pieces | 7 |
| Non Sparking | No |
|---|---|
| Number Of Pieces | 7 |
| Screwdriver And Nut Driver Grouping | Screwdriver Sets |
| Shank Length | 2" |
| Shank Material | Steel |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tip Style Group | Crosspoint, Phillips |
| Tip Type | Phillips, Slotted |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)