-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Speed Reducer |
---|---|
Bore Dia. | 1.375" |
Duty | Washdown |
Finish | Epoxy Coating System |
Gear Type | Worm |
Housing Material | Cast iron |
Input RPM | 1725 |
Lubrication | Mobil Glygoyle(R) 460 |
Max. Input HP | 2 |
Max. Output Torque | 1937 in.-lb. |
Max. Torque | 1937 in.-lb. |
Mounting | Universal |
Nominal Output RPM | 58 |
Nominal Ratio | 30:1 |
Number of Stages | 1 |
---|---|
Output Shaft Dia. | 1.375" |
Output Shaft Height | 3.5" |
Output Torque @ 1 HP | 969 in.-lb. |
Output Torque @ 1.5 HP | 1492 in.-lb. |
Output Torque @ 2 HP | 1937 in.-lb. |
Overhung Load | 1350 lb. |
Rotation | Reversible |
Shaft Orientation | Right Angle |
Single/Double Output | Double Output |
Solid/Hollow Output Shaft | Solid |
Speed Reducer Type | Indirect Drive |
Worm Center Distance | 3" |
Height (cm) | 31.5 |
---|---|
Length (cm) | 32.51 |
Width (cm) | 30.23 |
HS Code | 8483905000 |
---|---|
Country Of Origin | US |
Weight (kg) | 23.86 |
Please note that the item you have bought is a 115V.