WILTON TOOLS WL9-28822 4650R Combination Vise, Reversible, Standard Duty, Enclosed, 6 1/2 Inch Jaw Face Width

Item: CV3RLR
Model: WL9-28822
Cross Ref: 55FF53 / 4650R
Check Availability
In Stock

Get it by Monday, Aug 24

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$732.41
5% off
$695.79/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Combination Vise
Base Material Iron
Base Swivel Angle 360°
Base Tensile Strength 60000 psi
Base Type Swivel
Body Material Ductile Iron
Body Tensile Strength 30000 psi
Duty Rating Standard
Features Built In Pipe Jaws Handle A Range Of Pipe Sizes, Large Anvil Work Surface, Two Large Anvil Work Surfaces, Two Large Anvil Work Surfaces For Forming And Shaping Materials
High Visibility No
Included Pipe Jaw Yes
Included Rotating Head No
Jaw Attachment Type Replaceable
Jaw Face Type Serrated
Jaw Face Width 6 1/2"
Jaw Material Steel
Jaw Pad Material Hardened Steel
Material Process Cast
Max. Jaw Opening 7 1/2"
Max. Pipe Dia. 3"
Max. Reverse Jaw Opening 12 3/4"
Min. Pipe Dia. 1/4"
Mounting Hole Dia. 0.438" , 7/16"
No. Of Lock Down Bolts 2
No. Of Mounting Holes 4
Overall Height 10 5/8"
Overall Length 19 5/16"
Overall Width 10 5/8"
Quick-acting No
Reversible Yes
Spindle Type Enclosed
Throat Depth 4"
Vise Type Bench Vise

Shipping Information

Height (cm) 26.99
Length (cm) 49.05
Width (cm) 26.99
Country Of Origin CN
Weight (kg) 25.6500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies