Sign In

WILTON TOOLS CK-58 Clamping Kit 52-pc Tray for

In Stock
Item: AH2NJA
Model: CK-58
Cross Ref: 29YV55

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$405.16 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Clamping Kit 52-pc Tray for

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin TW
Weight (kg) 6.6906

Explore Products

Please note that the item you have bought is a 115V.

Agree