WIDIA VTSPO5045 -REPLACE EDP#82613B 1/4 Inch -20 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

  • Model: VTSPO5045 -REPLACE EDP#82613B

  • Item: CD2LUH

  • Brand: WIDIA

  • Cross Ref: 53NA38

In Stock
£26.06 (ex. VAT)

Get it by Friday, Jan 29

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice
£26.06 /unit
Qty:
£ 26.06

Product Specifications:

ItemTap
Dimension TypeInch
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length2.5"
Shank Dia.0.255"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length5/8"
Thread Size1/4"-20
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

WIDIA VTSPO5045 -REPLACE EDP#82613B 1/4 Inch -20 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes