-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bottle |
---|---|
Basic Material | Glass |
Body Color | Clear |
Body Material | Type III Soda Lime Glass |
Capacity | 4 oz. |
Closure | Yes |
Closure Color | White Clear |
---|---|
Closure Material | Polypropylene |
Closure Type | Tamper Evident |
Mouth | Wide |
Screw Closure Size | 48-400 mm |
Shape | Round |
Height (cm) | 11.18 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 21.34 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.2226 |
Please note that the item you have bought is a 115V.