-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dropper Tip Cap |
---|
Color | Gray |
---|
Height (cm) | 4.29 |
---|---|
Length (cm) | 21.26 |
Width (cm) | 10.95 |
HS Code | 3923500000 |
---|---|
Weight (kg) | 0.48 |
Please note that the item you have bought is a 115V.