WESTWARD 54RY73 Combination Wrench, Alloy Steel, 28 mm Head Size, 15 3/4 Inch Overall Length, Offset

Item: CU9XHL
Model: 54RY73
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$58.12
13% off
$50.56/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Combination Wrench
Anti-slip Design No
Box End Style Spline
Box End Type Twelve Point Box End
Corrosion Resistance Yes
Finish Chrome
Grip Style Plain
Handle Color Silver
Handle Type One Piece
Head Movement Fixed
Head Offset Angle 15°
Head Size 28 mm
Head Thickness 5/8"
Head Type Offset
Insulated No
Material Alloy, Steel
Measurement Type Metric
No. Of Points 12
Non Magnetic No
Non Sparking No
Opening Angle 0° , 15°
Opening Type Rounded
Overall Length 15 3/4"
Ratcheting No
Reversible No
Reversing No
Sae Or Metric Metric
Shape Straight
Tether Style Tether Capable
Wrench Length Style Standard
Wrench Material Alloy Steel
Wrench Product Grouping Wrenches

Shipping Information

Height (cm) 2.54
Length (cm) 40.01
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.6255

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies