-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nylon Brush |
|---|---|
| Bristle Material | Nylon |
| Brush Head Width | 1 3/8" |
| Brush Type | Flow Through Brush |
| Compatible With Brand | Westward |
| Depth | 10" |
| For Solution Base Type | Water Based |
| Handle Color | White |
| Handle Material | Polypropylene |
|---|---|
| Handle Shape | Straight |
| Height | 1 2/5" |
| Hose Length | 2 ft. |
| Includes | Clamp |
| Material | Polypropylene |
| Overall Length | 10" |
| Width | 1 2/5" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 16.76 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)