-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cleaning Parts Brush |
|---|---|
| Bristle Material | Nylon |
| Brush Head Width | 1 1/4" |
| Color | Black |
| Compatible With Brand | Westward |
| Depth | 1 2/25" |
| Handle Color | Brown |
| Handle Material | Wood |
|---|---|
| Handle Shape | Straight |
| Height | 11.34" |
| Material | Nylon |
| Overall Length | 11" |
| Type | Round |
| Width | 1 2/25" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 2.79 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)