-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clamping Kit |
---|---|
Slot Size | 3/4" |
Type | Machinist |
---|
Height (cm) | 2.31 |
---|---|
Length (cm) | 5 |
Width (cm) | 1.3 |
HS Code | 8466208020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 14.553 |
Please note that the item you have bought is a 115V.