-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clamping Kit |
---|
Type | Machinist |
---|
Height (cm) | 13.72 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 24.13 |
HS Code | 8466208020 |
Country Of Origin | US |
---|---|
Weight (kg) | 12.951 |
UPC | 094705494325 |
Please note that the item you have bought is a 115V.