-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clamping Kit |
---|---|
Slot Size | 1/2" |
Type | Machinist |
---|
Height (cm) | 2.21 |
---|---|
Length (cm) | 3.71 |
Width (cm) | 1.09 |
HS Code | 8466208020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 6.255 |
Please note that the item you have bought is a 115V.