-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Vent Adaptor |
---|---|
Cracking Pressure | 5 psi |
Type | Horizontal |
---|
Wesco 272030 drum safety vent is ideal for pressure control of industrial drums that are positioned horizontally, for pouring their contents.
Height (cm) | 12.45 |
---|---|
Length (cm) | 7.37 |
Width (cm) | 4.06 |
HS Code | 8481400000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.45 |
UPC | 027000002032 |
Yes, it can be manually vacuum relieved by rotating and lifting the valve stem.
Please note that the item you have bought is a 115V.