WERA TOOLS 05074721001 Pre-set Torque Screwdriver Qr 25 In.-lb.

Item: AE7RJJ
Model: 05074721001
Cross Ref: 6AAW4
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$181.79/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Pre-Set Torque Screwdriver
Accuracy +/-6%
Calibration Certificate Yes
Clockwise Accuracy -6% to +6%
Corrosion Resistant No
Counterclockwise Accuracy -6% to +6%
Drive Size 1/4"
Electric Light/tone No
Esd Safe No
Extended Data Testing No
Grip Style Ergonomic
Grip Type Multi-Component Pistol W/Anti-Roll Protection
Handle Color Black, Green
Handle Length 105 mm
Handle Material Plastic
Handle Shape Pistol
Handle Type Pistol
Housing Material Plastic
Insulated No
Max. Torque 25 lbs.-in.
Measurement Type SAE
Min. No. Of Cycles 5000
Non Magnetic Yes
Non Sparking No
Overall Length 105 mm
Primary Scale 25 lbs.-in.
Primary Scale Increments Preset
Ratcheting No
Replaceable Bit Yes
Rotation CW
Shank Finish Natural
Shank Length 65 mm
Shank Material Alloy, Steel
Tether Ready No
Tip Size 1/4"
Tip Style Torque
Torque Limiting Mechanism Click Type
Torque Measurement Type Inch Pound
Torque Setting Preset
Type With Rapidaptor Quick Release Chuck

Shipping Information

Height (cm) 5.1
Length (cm) 10.5
Width (cm) 8.1
HS Code 8205400000
Country Of Origin CZ
Weight (kg) 0.2700
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies