Flat Shipping at $59.99

WERA TOOLS 05074716001 Pre-set Torque Screwdriver Qr 1.2 Nm

Item: AE7RJE
Model: 05074716001
Cross Ref: 6AAW0
Check Availability
In Stock

Get it by Tuesday, Oct 20

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$122.43/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Pre-Set Torque Screwdriver
Accuracy +/-6%
Calibration Certificate Yes
Clockwise Accuracy -6% to +6%
Corrosion Resistant No
Counterclockwise Accuracy -6% to +6%
Drive Size 1/4"
Electric Light/tone No
Esd Safe No
Extended Data Testing No
Grip Style Ergonomic
Handle Color Black, Green
Handle Length 105 mm
Handle Material Plastic
Handle Shape Straight
Handle Type Molded
Housing Material Plastic
Insulated No
Max. Torque 1.25 N-m
Measurement Type Metric
Min. No. Of Cycles 5000
Non Magnetic Yes
Non Sparking No
Overall Length 6"
Primary Scale 1.2 N-m
Primary Scale Increments Preset
Ratcheting No
Replaceable Bit Yes
Rotation CW
Shank Finish Natural
Shank Length 65 mm
Shank Material Alloy, Steel
Tether Ready No
Tip Size 1/4"
Tip Style Torque
Torque Limiting Mechanism Click Type
Torque Measurement Type Newton Meter
Torque Setting Preset
Type With Rapidaptor Quick Release Chuck

Shipping Information

Height (cm) 3.7
Length (cm) 15.24
Width (cm) 3.7
HS Code 8205400000
Country Of Origin CZ
Weight (kg) 0.1800
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies