-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Needle Valve |
---|---|
Body | Brass |
Inlet Port | 1/2" NPT |
Max. Temp. | 0 to 200 Degrees F |
---|---|
Outlet Port | 1/2" NPT |
Pressure Range | 500 psi @ 150 Degrees F |
Height (cm) | 11.18 |
---|---|
Length (cm) | 17.27 |
Width (cm) | 18.29 |
HS Code | 8481801095 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.91 |
Please note that the item you have bought is a 115V.