WEG E00712XP3YAX160MF3-W 14247248 Electric Motor, 7 1/2Hp, 50Hz, 1000 Rpm

Item: BC2HYW
Model: E00712XP3YAX160MF3-W
Cross Ref: 14247248
Check Availability
In Stock

Get it by Tuesday, Nov 17

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5,805.39/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hazardous Location Motor
Altitude 1000 M.A.S.L.
Ambient Temp. -20°C to +40°C
Amps 9.04/15.7A
Balancing Method 1/2 Key
Bearing Cap Yes
Bolt Material Carbon Steel
Break Down Torque 200%
Cold Locked Rotor Time 50 sec.
Composition Cast Iron
Connection Cables Quantity 6
Cooling IC411
De Bearing Seal Oil Seal
Degree Of Protection IP56
Design N
Drip Cover Without
Duty Cycle S1
Efficiency 50% 88.7%
Efficiency 75% 88.6%
Efficiency @ 100% 87.7%
Enclosure IC411
Enclosure Rating IC411
Enclosure Type Tefc
Fan Cover Material Cast Iron
Fan Material Plastic
Flange Without
Frame 160M/L
Frame Material Cast Iron
Frequency 60 Hz
Grade Grade 316
Grounding Lugs Double
Grounding Lugs Type Double
Hp 10 hp
Impregnation Method Dip and Bake Polyester
Insulation Class Class F
Joints Seal Lumomoly
L. R. Amps 45.2/78.5A , 91.7A
Locked Rotor Time (cold) 41 sec.
Locked Rotor Time(hot) 23 sec. , 28 sec.
Locked Rotor Torque 180%
Main Terminal Box Hole 2 x M40 x 1.5
Material Stainless Steel
Moment Of Inertia (j) 2.92 lbs.-sq. ft.
Motor Enclosure Design Totally Enclosed Fan Cooled
Mounting B3T
Mounting Type B3T
Nde Bearing Seal Lip Seal
No Load Amps 3.68/6.4A
No. Of Pins 6
No. Of Poles 6
Noise Level 57 dBA
Output Rating 10 hp
Overload Protection No
Overload Protector (phenolic) Without Overload Protector
Painting Only Primer
Phase 3
Power Factor 100% 0.83
Power Factor 50% 0.68
Power Factor 75% 0.78
Regreasing System At Drive End And Non-Drive End
Rotation CW, CCW
Screw Cap Stainless Steel
Service Factor 1
Shaft Locking Device Without
Shaft Material Carbon Steel
Slip 3.5%
Space Heater Voltage 200-240V
Speed 1000 RPM
Starting Method Direct On Line
Synchronous Speed 1000 RPM
Temp. Rise 80 K
Terminal Block BMC
Terminal Box Top
Torque 54.8 lbs.-ft.
Tropicalized Painting Without
Voltage 380-400-415/660-690/460V , 380-400-415/660-690/460V AC , 380/660V
Winding Thermal Protection Thermistor 2 Wires 1 Per Phase 150°C

Shipping Information

Height (cm) 27.94
Length (cm) 45.72
Width (cm) 35.56
Country Of Origin US
Weight (kg) 194.8500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies