WEG E00318XP3YAX112MF3-W 13923390 Hazardous Area IEC-Ex/ATEX Motor, EX-DB, 3 kW, 4 Poles, 112M Frame, 3 Phase, 380-400-415/660-690//460 V, 50 Hz, IC411-TEFC, B3T Mounting

Item: BB9EBH
Model: E00318XP3YAX112MF3-W
Cross Ref: 13923390
Check Availability
In Stock

Get it by Tuesday, Nov 17

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,350.70/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hazardous Location Motor
Altitude 1000 m.a.s.l.
Ambient Temp. -20°C to +40°C
Amps 5.52A
Balancing Method 1/2 Key , 1/2" Key
Bearing Cap Yes
Bolt Material Carbon Steel
Break Down Torque 350%
Cold Locked Rotor Time 32 sec.
Composition Cast Iron
Connection Cables Quantity 6
Cooling IC411
De Bearing Seal Oil Seal
Degree Of Protection IP56
Design N
Drip Cover Without
Duty Cycle S1
Enclosure Rating IC411
Enclosure Type XP
Fan Cover Material Cast Iron
Fan Material Aluminum
Flange Without
Frame 112M
Frame Material Cast Iron
Frequency 60 Hz
Grade Grade 316
Grounding Lugs Double
Grounding Lugs Type Double
Hp 3 hp
Impregnation Method Dip And Bake Polyester
Insulation Class F
Joints Seal Lumomoly
L. R. Amps 41.4A
Locked Rotor Time(hot) 18 sec.
Locked Rotor Torque 250%
Main Terminal Box Hole Size M32 x 1.5
Material Stainless Steel
Moment Of Inertia 0.3389 lbs.-sq. ft.
Motor Enclosure Design Totally Enclosed Fan Cooled
Mounting Foot-Mounted, B3T
Mounting Type B3T
Nde Bearing Seal Lip Seal
No Load Amps 2.97A
No. Of Poles 4
No. Of Terminal Block Pins 6
Noise Level 56 dBA
Output Rating 4 hp
Overload Protector Without Overload Protector
Overload Protector (phenolic) Without Overload Protector
Painting Only Primer , RAL 5009 205P (ISO 12944 - C4)
Phase 3
Rated Speed 1755 RPM
Rated Torque 12 lbs.-ft.
Rated Voltage 460V
Rotation CW And CCW
Service Factor 1
Shaft Locking Device Without
Shaft Material Carbon Steel , SAE 1040/45 Carbon Steel
Shaft Material Grade Grade 1040/45
Slip 2.5%
Space Heater Voltage 200-240V
Speed 1500 RPM
Starting Method Direct On Line
Synchronous Speed 1500 RPM
Temp. Rise 80 K
Terminal Block Bmc 6 Pins
Terminal Block Material BMC
Terminal Box Top
Tropicalized Painting Without
Voltage 380-400-415/660-690/460V AC , 380/415/460/660/690V
Winding Thermal Protection Thermistor 2 Wires 1 Per Phase 150°C , Thermostat - 2 wires 1 per phase 155°C

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 65.2500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies