-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hazardous Location Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Efficiency Group | NEMA Premium |
Enclosure | Totally Enclosed Fan-Cooled |
Frame | 405T |
Frame Material | Cast Iron |
Full Load Amps | 250-226/113 |
Green Certification or Other Recognition | NEMA Premium Rated |
Hazardous Location Class | 1 C,D / 2 F,G |
HP | 100 |
Hz | 60 |
Insulation Class | F |
Length Less Shaft | 30 13/16" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Hazardous Locations |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed |
---|---|
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | T-stat |
Motor Type | 3-Phase |
Mounting | Foot |
Nameplate RPM | 1780 |
NEMA Design | B |
Nominal Efficiency | 95.4% |
Overall Length | 38 1/16" |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 1701-1800 |
Service Factor | 1.15 |
Shaft Dia. | 2.875" |
Shaft Length | 7.25" |
Temp. Code | T3C |
Thermal Protection | T Stat |
Voltage | 208-230/460 |
Height (cm) | 75.21 |
---|---|
Length (cm) | 113 |
Width (cm) | 82.19 |
HS Code | 8501534080 |
---|---|
Country Of Origin | BR |
Weight (kg) | 625.5 |
Please note that the item you have bought is a 115V.