-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Check Valve Assembly |
---|---|
Backflow Preventer Type | Double Check Valve Assembly |
Body Material | Stainless Steel |
Body Pattern | N Pattern |
Inlet Connection | Flanged Joint |
Inlet Size | 2 1/2" |
Max. Temp. | 110 Deg. F |
---|---|
Max. Working Pressure | 175 PSI |
Min. Temp. | 33 Deg. F |
Outlet Connection | Flanged Joint |
Seat Material | Rubber |
Double Check Valve Backflow Preventer Assembly, Shutoff Valve, 2 1/2 Inch Size, SS
Please note that the item you have bought is a 115V.