-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Actuator |
---|---|
Ambient Temp. Max (C/F) | 60 Degrees C/140 Degrees F |
Bearing Type | Double Ball |
Capacitor Included | No |
Capacitor Required | No |
Clutch | Yes |
Drive System | Gear |
Duty Cycle | 25 % |
Enclosure Type | Totally Enclosed Nonventilated |
Finish | Powder Coat |
Full Load Amps | 25 |
Gear Material | Aluminum |
Gears | Powdered Metal |
Housing Material | Aluminum |
Max. Ambient Temp. | 60 Degrees C/140 Degrees F |
---|---|
Motor Type | Permanent Magnet |
Mounting Type | Clevis |
Nut | Ball |
Rated Load (Lb.) | 1200 |
Retracted Dimension (In.) | 19.89 |
Retracted Length | 20" |
Screw Type | Ball |
Speed | 54 In./Minute |
Stroke Length | 12" |
Thermal Protection | Auto |
Translating Tube | Nitrotec Coated Steel |
Travel | 12" |
Voltage | 12 VDC |
Height (cm) | 8.64 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 16.76 |
HS Code | 8483405010 |
---|---|
Country Of Origin | US |
Weight (kg) | 6.28 |
Please note that the item you have bought is a 115V.