WALTER TOOLS P20200-2.3 WKP35S 5918473 Carbide Milling Insert P20200-2.3

Item: AD4ZDZ
Model: P20200-2.3 WKP35S
Cross Ref: 44T011 / 5918473
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$65.14
5% off
$61.88/unit (ex. VAT)
This product can only be shipped in multiples of 10
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Milling Insert
Ansi Code P20200-2.3 WKP35S
Ansi Number P20200-2.3 WKP35S
Chip Breaker Yes
Chip-breaker Code D57
Chip-breaker Style 10° Chipbreaker Groove
Clearance Angle 14°
Coating Chemical vapor deposition
Coating Process CVD
Corner Radius 0.276"
Cutting Application Medium
Cutting Direction Right Hand
Cutting Edge Length 12 mm
Finish-machining Ticn+Al2O3+Ticn
For Toolholder F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
For Use With F2036 Circular Groove Milling Cutter
Grade Grade WKP35S
Indexable Insert Tolerance Class Class H
Inscribed Circle 0.276"
Insert Holding Type Screw Held
Insert Size 2.3
Insert Style P20200
Insert Thickness 0.134"
Iso Number P20200-2.3 WKP35S
Manufacturer Grade Wkp35S
Material Carbide
Material-machining Carbide
Measurement System Metric
Mounting Style Screw Held
No. Of Cutting Edges 2
No. Of Edges 4
Nose Radius 0.276"
Primary Material Application Cast Iron, Steel
Primary Material Application Iso Code K, P
Rake Positive
Shape Rhombic
Style Positive
Thickness 0.134"
Width 7 mm
Wiper Cutting Edge Length 0.006"
Wiper Insert Yes
Workpiece Material Cast Iron, Steel

Shipping Information

Height (cm) 0.18
Length (cm) 9.8
Width (cm) 3.99
HS Code 8209000030
Country Of Origin DE
Weight (kg) 0.0315
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies