WALTER TOOLS A1149XPL-41/64IN 5337256 Screw Machine Drill Bit, 41/64 Inch Size, 2 23/64 Inch Flute Length

Item: CU8YHE
Model: A1149XPL-41/64IN
Cross Ref: 441K52 / 5337256
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$279.30
5% off
$265.34/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Screw Machine Drill Bit
Coolant Fed Non Coolant Through
Cutting Direction Right Hand
Cutting Edge Dia. 0.641"
Cutting Edge Length 1.693"
Decimal Equivalent 0.6406
Depth X Dia. Ratio 3xd
Drill Bit Point Angle 130°
Drill Bit Point Type Conventional Point
Drill Bit Size 41/64"
Drill Dia. Tolerance H8
Drill Length Class Screw Machine Length
Drill Point Length 3.79 mm
Finish Aluminum Chromium Nitride
Finish-machining AlCrn
Flute Length 2 23/64"
Flute Type Parabolic
Grade General Purpose
Length 4.685"
Material High Speed Steel
Material Grade-machining General Purpose
Material-machining High Speed Steel
Measurement System Fractional Inch
No. Of Flutes 2
Overall Length 119 mm
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application Iso Code K, M, N, P
Shank Dia. 16.27 mm
Shank Length 59 mm
Shank Type Straight
Shank Type-machining Straight
Sheeter Drill No
System Of Measurement Imperial

Shipping Information

Height (cm) 2.54
Length (cm) 11.9
Width (cm) 2.54
Country Of Origin BR
Weight (kg) 0.0688

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies