-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Bristle Material | Nylon |
|---|---|
| Brush Type | Flow Through Brush |
| Compatible With Brand | Walter Surface Technologies |
| Handle Material | Plastic |
|---|---|
| Handle Shape | Straight |
| Overall Length | 10" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)