-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Base Type | Water |
|---|---|
| Chemical Type | Alcohols, C10-16, Ethoxylated Propoxylated |
| Cleaner Type | Cleaner, Degreaser |
| Color | Cloudy |
| Compatible Parts Washer Manufacturer Model No. | BCK350RCA, BCK350RCAD, BCK600RCA, BCK600RCAD |
| Container Size | 55 gal. |
| Container Type | Drum |
| Contains Microbes | Contains Microbes |
| Flammability | Nonflammable |
| Flash Point | 248°F |
| For Material Group | Metals |
| For Material Type | Aluminum, Sensitive Alloys |
| For Washer Type | Microbial Parts Washers |
|---|---|
| Fragrance New | Apple |
| Maximum Operating Temperature | 109°F |
| Minimum Operating Temperature | 104°F |
| Product Form | Liquid |
| Properties | No Voc, Non-Hazardous, Non-Toxic, Nonflammable, Ph Neutral |
| Ready To Use/concentrated | Ready To Use |
| Removes | Grease, Oil |
| Series | BIO-CIRCLE AERO Series |
| Temperature Range | 104°F to 109°F |
| standard | BOEING D6-17487 REVISION R DOUGLAS AIRCRAFT COMPANY CSD NO.1 (TYPE I) AMS 1526C |
| Country Of Origin | CA |
|---|
| Weight (kg) | 220.977 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)