-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Base Type | Water |
|---|---|
| Chemical Type | 2-(2-Butoxyethoxy) Ethanol, Alcohols, C10-Rich, C9-11-Iso, Ethoxylated |
| Cleaner Type | Cleaner, Degreaser |
| Color | Cloudy |
| Container Size | 5.2 gal. |
| Container Type | Pail |
| Contains Microbes | Contains Microbes |
| Flammability | Nonflammable |
| For Material Group | Metals |
| For Material Type | Aluminum Alloys, Steel |
| For Washer Type | Microbial Parts Washers |
| Fragrance New | Soapy |
|---|---|
| Maximum Operating Temperature | 109°F |
| Minimum Operating Temperature | 32°F |
| Nsf Rating New | C1 |
| Product Form | Liquid |
| Properties | No Voc, Non Toxic |
| Ready To Use/concentrated | Ready To Use |
| Removes | Grease, Oil |
| Series | BIO-CIRCLE ULTRA Series |
| Temperature Range | 32°F to 109°F |
| standard | NSF CERTIFIED, REGISTRATION 145549 |
| Country Of Origin | CA |
|---|
| Weight (kg) | 21.6675 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)