-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Base Formula | Solvent Based |
|---|---|
| Base Type | Solvent |
| Chemical Type | (R)-P-Mentha-1, 6-Diene, 7-Methyl-3-Methyleneocta-1, 8-Diene, Ethyl (S)-2-Hydroxypropionate |
| Cleaner Form | Liquid |
| Cleaner Type | Cleaner, Degreaser |
| Color | Orange |
| Container Size | 16.9 fl. oz. |
| Container Type | Spray Bottle |
| Flash Point | 113°F |
| For Material Group | Metals |
| For Material Type | Metals |
| For Use On | Metals |
| For Use With | All Metallic Surfaces |
|---|---|
| For Washer Type | Solvent Parts Washers |
| Fragrance | Slight Citrus |
| Fragrance New | Slight Citrus |
| Min. Operating Temp. | Not Applicable |
| Product Form | Liquid |
| Properties | Biodegradable, Low Residue |
| Ready To Use/concentrated | Ready To Use |
| Removes | Adhesives, Glue, Grease, Ink, Lubricants, Oil, Paint, Pen Marks, Rubber Residues, Sealants, Tar |
| Series | SC 400 Series |
| standard | UNITED STATES INVENTORY (TSCA 8B) |
| Country Of Origin | CA |
|---|
| Weight (kg) | 7.011 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)