-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Color | Clear |
|---|---|
| Compatible Parts Washer Mfr. Model No. | 53G167K, 53G167MK, 55D010, 55D020K, 55D020MK |
| Container Type | Drum |
| Flash Point | Not Applicable |
| Foam Type | Non Foaming |
| For Use On Material Group | Metals |
| For Use With | 53G167K, 53G167MK, 55D020K, 55D020MK, Mfr. No. 55D010 |
| For Washer Type | Water-Based Parts Washers |
| Fragrance | Fragrant |
| Green Environmental Attribute | Product Is Made From A Rapidly Renewable Resource |
|---|---|
| Min. Operating Temp. | 60°F |
| Ph Value | 10 pH to 11 pH |
| Physical Form | Liquid |
| Standard Logo | scaqmd.png, nsf.png |
| Temp. Range | 60°F to 110°F |
| Type | Aqueous |
| Yield | 208L |
| Country Of Origin | CA |
|---|
| Weight (kg) | 227.25 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)