-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Base Formula | Water Based |
|---|---|
| Base Type | Water |
| Chemical Type | Alcohols, C9-11, Decan-1-Ol, Ethoxylated |
| Cleaner Form | Liquid |
| Cleaner Type | Cleaner, Degreaser |
| Color | Clear |
| Compatible Parts Washer Manufacturer Model No. | 53G167K, 53G167MK, 55D020MK, BCK350CB, BCK350CBD, BCK600CB, BCK600CBD |
| Container Size | 1 gal. |
| Container Type | Jug |
| For Material Group | Metals |
| For Material Type | Stainless Steel, Steel |
| For Use On | Stainless Steel, Steel |
| For Washer Type | Microbial Parts Washers |
| Fragrance | Fragrant |
|---|---|
| Fragrance New | Fragrant |
| Maximum Operating Temperature | 110°F |
| Minimum Operating Temperature | 35°F |
| Nsf Rating New | C1 |
| Product Form | Liquid |
| Properties | Biodegradable, Butyl-Free, No Voc, Non-Caustic, Non-Hazardous, Nonflammable, Phosphate-Free, Solvent-Free |
| Ready To Use/concentrated | Ready To Use |
| Removes | Anti-Seize, Burnt Oil, Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes, Solid Lubricants, Proteins |
| Series | CB 100 Series |
| Temp. Range | +35° to +110° |
| Temperature Range | 35°F to 110°F |
| standard | NSF CERTIFIED, REGISTRATION 148555 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 4.572 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)