-
Select Country
- Source Now
Get it by Tuesday, Apr 28
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Base Formula | Water Based |
|---|---|
| Base Type | Water |
| Chemical Type | Alkaline |
| Cleaner Form | Liquid |
| Cleaner Type | Cleaner, Degreaser |
| Color | Pale |
| Container Size | 5.2 gal. |
| Container Type | Pail |
| Flammability | Nonflammable |
| For Material Group | Metals |
| For Material Type | Cast Iron, Iron, Stainless Steel, Steel |
| For Use On | Cast Iron, Iron, Stainless Steel, Steel |
| For Use With | Cast Iron, Iron, Steel And Stainless Steel |
| For Washer Type | Water-Based Parts Washers |
| Fragrance | Aromatic |
|---|---|
| Fragrance New | Aromatic |
| Maximum Operating Temperature | 149°F |
| Minimum Operating Temperature | 113°F |
| Non Flammable | Yes |
| Product Form | Liquid |
| Properties | Biodegradable, No Voc, Phosphate Free |
| Ready To Use/concentrated | Concentrated |
| Recommended Dilution | 1:200 |
| Removes | Carbon, Dust, Grease, Markers, Oil, Organic Contaminants, Pigment Coating, Smoke |
| Series | STAR 200 Series |
| Temp. Range | +113° to +149° |
| Temperature Range | 113°F to 149°F |
| standard | CLEAN WATER ACT (CWA) 307, CLEAN WATER ACT (CWA) 311, UNITED STATES INVENTORY (TSCA 8B) |
| Country Of Origin | CA |
|---|
| Weight (kg) | 23.8275 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)