-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Digital Process Thermometer |
---|---|
Case Material | Stainless Steel |
Depth | 2.7" |
Display | 4" LCD 4 Digits |
Electrical Connections | None |
Enclosure Rating | NEMA 4X |
Height | 4.3" |
Line Length | 2m |
Mounting | Wall Mount Remote |
Power Source | One Lithium Thionyl Chloride C Battery |
---|---|
Probe Connector | Quick Disconnect |
Process Connection | On Probe |
Response Time | 1 Second Standard, Adjustable .25 Second Intervals From .25 to 10 Seconds |
Safety Rating | Intrinsically Safe |
Sensor Type | RTD |
Temp. Accuracy | +/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C |
Temp. Range | -328 Degrees to 1472 Degrees |
Width | 5.3" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 25.4 |
HS Code | 9025198080 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.72 |
Please note that the item you have bought is a 115V.