VOLLRATH 78160 Inset Cover Slotted

Item: AD8WKJ
Model: 78160
Cross Ref: 4NCF7
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$23.47
5% off
$22.30/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Inset Cover
Case Height 4 3/4"
Case Length 8 3/4"
Case Lot 6
Case Width 9"
Construction Feature Slotted
Depth 7 14/25"
Dia. 7.562"
Handle Depth 3/8"
Handle Width 3"
Height 1.15"
Material Stainless Steel
Material Type Metals
Secondary Depth 1.708cm
Secondary Height 1/4"
Secondary Width 1.032"
Shape Round
Usable Dia. 5.844"
Usable Height 1/2"
Width 7 14/25"

Shipping Information

Height (cm) 2.92
Length (cm) 14.73
Width (cm) 18.8
HS Code 7323930060
Country Of Origin US
Weight (kg) 0.1710
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies