-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hinged Dome Cover |
|---|---|
| Anti-jam | No |
| Case Height | 6 1/4" |
| Case Length | 12" |
| Case Lot | 1 |
| Case Lot Cube | 0.59 ft. |
| Case Width | 13 1/2" |
| Compatible Pan Type | Full Size |
| Construction Feature | Hinged |
| Depth | 12.87" |
| Dishwasher Safe | No |
| Freezer Safe | No |
| Handle Height | 0.563" |
| Handle Width | 1.344" |
| Height | 2.42" |
| Material | Stainless Steel |
|---|---|
| Material Type | Metals |
| Nsf Certified | No |
| Oven Safe | No |
| Overall Depth | 2 7/16" |
| Overall Length | 12 7/8" |
| Overall Width | 13 1/2" |
| Pan Shape | Rectangular |
| Product Type | Steam Table Pan Cover |
| Secondary Width | 20 24/25" |
| Shape | Rectangle |
| Size | Full |
| Usable Depth | 11.517" |
| Usable Width | 19.579" |
| Width | 21" |
| Height (cm) | 6.15 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 34.29 |
| HS Code | 7323930035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)