-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flatware Cylinder |
|---|---|
| Case Height | 6.102" |
| Case Length | 16" |
| Case Lot | 12 |
| Case Lot Cube | 0.72 ft. |
| Case Width | 12 1/2" |
| Color | White |
| Cylinder Diameter | 3 3/4" |
| Depth | 4.33" |
| Diameter | 3 3/4" |
|---|---|
| Dishwasher Safe | No |
| Height | 5.62" |
| Material | Plastic |
| Nsf Certified | Yes |
| Overall Height | 5 5/8" |
| Product Type | Flatware Cylinder |
| Width | 4.33" |
| Height (cm) | 14.27 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 11 |
| HS Code | 3924104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)